EZ-Bed Self Inflating Air Mattress, Full Size Air Mattress with Built In Pump and Case

  • Mfr # IVIAEZBFA120BG

  • Zoro # G715792471


product price:  $363.99
/ea
Free Shipping & Returns

Key Features

Size
Full
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IVIAEZBFA120BG
Zoro #
G715792471
UPC #
843812144544
Country of Origin
China

Dimensions

Size
Full

Description

Real bed comfort, real-world convenienceWhether you are welcoming house guests or adventuring into the great outdoors, comfortable, quality sleep is easier than ever with the Ivation EZ-Bed Inflatable Mattress with Legs & Carrying Case. Set up this camping air mattress quickly and easily with its self-deploying frame and automated air pump. The integrated frame folds out to lift your full air mattress off the ground, providing the comfort and feel of a permanent bed as you climb in and out. A puncture-resistant, polyester top and internal coils work with the 3 distinct comfort settings to provide a restful night of sleep. The durable construction of the air mattress with frame ensures continuous comfort for years to come.When you are done, simply fold the full-size inflatable bed back up into the portable, rolling duffel bag for easy transport and storage. You wont even miss your everyday mattress with the Ivation EZ-Bed Portable Air Mattress Legs & Carrying Case.


  • Easy to Store - Folds into a compact package that travels effortlessly and stores almost anywhere
  • Self-Deploying - Allows the user to unzip the case, plug it into the wall, turn it on, and walk away
  • Durable Polyester Mattress - Provides a soft and comfortable sleep that keeps your sheets in place
  • Built-In Pump - Automatically inflates and deflates airbed in less than 4 minutes with auto shut-off
  • Built to Last - Heavy-duty dual-layer laminated PVC resists punctures and prevents air leakage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.