Zoro Homepage

Large Digital Clock, 30 in. Led Wall Clock with 6-Level Brightness and Mounting Hardware, Red

  • Mfr # JID0130RED

  • Zoro # G815792548


product price: $96.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JID0130RED
Zoro #
G815792548
UPC #
815361018430
Country of Origin
China

Dimensions

Size
30 in

Details

Color
Red

Description

The very best wall clock? Its easy to seeForgot your watch? Have trouble seeing? Cant convert numbers to days? Whatever your timing challenge, the 30" Jumbo LED digital wall clock literally saves the day!Designed for far-reaching visibility and ultimate readability, this digital clock large display wonder makes an excellent companion for busy workers and visually impaired people of all ages. Huge numbers and spelled-out letters on this big digital wall clock make discerning time, AM/PM a breeze, while a convenient remote control allows for easy programming and brightness adjustment. This useful large LED clock blends in perfectly over a desk, mantle, shelf, or doorway. Set it up in your home, work or anywhere you could use a wall LED clock. Want to make up for lost time? Hang this big digital clock high on the wall, and everyones finally on the same page!


  • The wall mounterd clock arrives with built-in holes & complete hardware kit for stress-free mounting
  • Great choice for home main rooms, large office spaces, businesses, seniors & the visually impaired
  • Rectangular device features a slim silhouette, black border frame & easy-read color digits & letters
  • Extra bright LED display provides ample illumination for day, night, well-lit & dark spaces
  • The electric wall clock also includes a handy remote controller for your convenience

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.