Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium 8 Bottle Horizontal Thermoelectric Wine Cooler, Quiet Freestanding Wine Fridge, Black

  • Mfr # IVFWCT084HB

  • Zoro # G815792616


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVFWCT084HB
Zoro #
G815792616
UPC #
843812178327
Country of Origin
China

Details

Color
Black

Description

Efficient and Elegant Wine Cellar_x000D__x000D_The Ivation Wine Refrigerator keeps your wine at the correct & consistent temperature and stable environment, protecting the wine from exterior lights and elements, It is specially built to have zero vibration, so the wine can be aged and stored properly, enabling it to preserve and develop its delicious flavor, color and aroma. Place this thermo electric wine refrigerator in any room where you like to have social parties or nice, quiet evenings. Enjoy having a small wine fridge close by where you can store your favorite sparkling wine or champagne._x000D__x000D_The only way to properly protect your wine is to store it in the Ivation temperature-controlled beautifully designed wine chiller, even for short term storage. Serving temperature has a big effect on how a wine smells, tastes, and feels in your mouth, even a very good wine can be awful at the wrong temperature, likewise improper temperature can also shorten the wines life or ruin the wine completely, regular wine coolers are not an option, as they are too cold for most wines, and Room temperature" is too warm. Sit back and relax knowing that you have a convenient mini wine fridge to help you unwind.


  • Consistent temperature maintains wine quality and taste in the range of 55°F.
  • Customizable temperature range 46°F – 64°F for perfect wine aging conditions.
  • Solid foam insulation and thermopane doors maintain humidity and block UV rays.
  • Energy-efficient cooling system minimizes vibration and noise for proper wine aging.
  • Digital touch controls, LCD temp display, and soft interior lighting with on/off control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.