Zoro Homepage

3 in. Decorative Light Duty Surface Bolt, Oil Rubbed Dark Bronze

  • Mfr # 40B10B 3IN

  • Zoro # G311938983


product price: $29.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B10B 3IN
Zoro #
G311938983
UPC #
44074121582
Country of Origin
United States

Description

40 SeriesSurface bolt, decorative light dutyDecorative surface boltsFeatures:Recommended for 1-3/8'' and 1-3/4'' hollow core doors or door partitionsConcealed screw design enhances appearance and securityExceptional strength and durability provided by interlocking construction of heavy gauge track and rodPermanent stop prevents rod disengagement from trackTension spring holds bolt in desired positionTrack assures smooth operation and interlocks with side edges of rod to eliminate marringDecorative 5/8'' diameter knob designed to facilitate bolt operationAvailable in 3'', 4'' and 6'' lengthsUnits packed with wood screwsPacked with both universal and mortise strikesSpecifications: Certifications:Meets ANSI/BHMA A156.16 Material substrate:Made from extruded brass Dimensions:Throw - 15/16''Projection - 3/4''Width - 11/16''Length - 3'', 4'' or 6''Finishes: 605:Description - Bright brassSubstrate - BrassFinish - B3 609:Description - Blackened brassSubstrate - BrassFinish - B5 613:Description - Oil rubbed bronzeSubstrate - BrassFinish - B10B 619:Description - Satin nickelSubstrate - BrassFinish - B15 625:Description - Bright chromeSubstrate - BrassFinish - B26 626:Description - Satin chromeSubstrate - BrassFinish - B26D 643e/716:Description - Aged bronzeSubstrate - BrassFinish - 643e/716 622:Description - Matte blackSubstrate - BrassFinish - BLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.