Zoro Homepage

4 in x 16 in Push Plate Aluminum Finish

  • Mfr # 820028416

  • Zoro # G722780553


product price: $31.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820028416
Zoro #
G722780553
UPC #
044074147803
Country of Origin
United States

Description

8200Push PlateFeatures:Plates are available in.050 thick brass, stainless steel or aluminumMeets ANSI A156.6 for J301 MaterialsFor 8300 pull plates, plates are prepped with 2 3/8 in holes for pull machiningSpecify PR when ordering a set of plates for back to back mountingPlates are available with cutout for cylinder or thumbturn; standard cutout is 2 in fromtop and centered on plates up to 4 in wide. For plates wider than 4 in cutout is located 2 in from outer edge, specify LH or RH. Standard cutout is 1 1/4 in for cylinder and 3/8 in for thumbturn. Specify CFC for cutout for cylinder or CFT for cutout for thumbturn. Specifications: Available Dimensions:3 in X 12 in3 1/2 in X 15 in4 in X 16 in6 in X 16 in8 in X 16 in Material substrate:Made from aluminum, brass, or stainless steel (300 Series) Mounting:Standard mounting package - #6 X 5/8 oval head screws#6 X 5/8 Torx screwsFinishes:630 - Satin Stainless Steel613 - Oil Rubbed Bronze626 - Satin Chrome628 - Satin Aluminum612 - Satin Bronze619 - Satin Nickel625 - Bright Chrome605 - Bright Brass

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.