Shop IVES
See all product information
Create Account
5-Knuckle Ball Bearing Hinge, Heavy Weight, 4-1/2-in x 4-1/2-in, 4-Wire, Satin Chrome Finish
- Mfr # 5BB1HW 4.5X4.5 626 TW4 CON
- Zoro # G709955301
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Material
Brass or Bronze
Finish
Satin Chrome
Door Leaf Width
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5BB1HW 4.5X4.5 626 TW4 CON
- Zoro #
- G709955301
- UPC #
- 197163023189
- Country of Origin
- United States
- Item
- Hinges
- Material
- Brass or Bronze
- Finish
- Satin Chrome
Dimensions
- Door Leaf Width
- 3.25 in
Description
5-Knuckle Ball Bearing Hinge, Heavy Weight, 4-1/2-in x 4-1/2-in, 4-Wire, Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.