Shop IVES

5-Knuckle Ball Bearing Hinge, Heavy Weight, 4-1/2-in x 4-1/2-in, 8-Wire, Satin Chrome Finish

  • Mfr # 5BB1HW 4.5X4.5 626 TW8 CON

  • Zoro # G909955293


product price:  $640.99
/ea
Free Shipping & Returns

Key Features

Material
Brass or Bronze
Finish
Satin Chrome
Door Leaf Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5BB1HW 4.5X4.5 626 TW8 CON
Zoro #
G909955293
UPC #
197163023196
Country of Origin
United States

Dimensions

Door Leaf Width
3.25 in

Details

Item
Hinges
Material
Brass or Bronze
Finish
Satin Chrome

Description

5-Knuckle Ball Bearing Hinge, Heavy Weight, 4-1/2-in x 4-1/2-in, 8-Wire, Satin Chrome Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.