5-Knuckle Ball Bearing Hinge, Standard Weight, 4-1/2in x 4-1/2in, 12 -Wire, Satin Chrome Finish
- Mfr # 5BB1 4.5X4.5 652 TW12 CON
- Zoro # G316476022
product price:Â
$
826.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Satin Chrome
Orientation
Non-Handed
Color
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5BB1 4.5X4.5 652 TW12 CON
- Zoro #
- G316476022
- UPC #
- 197163369041
- Country of Origin
- Japan
- Item
- Electrified Hinges
- Material
- Steel
- Finish
- Satin Chrome
- Orientation
- Non-Handed
- Color
- Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.