Angle Door Stop, 3"H x 2-1/2"W
Mfr # FS444 US26D
Zoro # G1597657
product price: $35.89
/eaKey Features
Finish
Satin Chrome
Height
3 in
Material
Brass
Width
2 1/2 in
Mounting Type
Floor Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS444 US26D
Zoro #
G1597657
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
3 in
Width
2 1/2 in
Base Dia.
2-1/2 in
Overall Width
2 1/2 in
Overall Height
3 in
Base Diameter
2 1/2 in
Details
Item
Floor Door Stop
Finish
Satin Chrome
Material
Brass
Mounting Type
Floor Mount
Color
Black
Projection
3 in
Door Opening Adjustment
85 Degrees to 125 Degrees
Features
For Interior or Exterior Use
Product Type
Floor Door Stop
Includes Hardware
Hardware Included
Door Opening - Maximum
125 Degrees
ANSI/BHMA Finish
Satin Chromium-Plated
Description
Floor Door Stop, Mounting Type Floor Mount, Finish Satin Chrome, Color Black, Base Dia. 2-1/2 in, Projection 3 in, Height 3 in, Width 2 1/2 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Material Brass, Features For Interior or Exterior Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.