Shop IVES
See all product information
Create Account
Architectural Hardware
- Mfr # 8190HD-2 US10B
- Zoro # G610051529
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8190HD-2 US10B
- Zoro #
- G610051529
- UPC #
- 197163240654
- Country of Origin
- Mexico
Details
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Material
- Bronze
Description
Offset Door Pull, 90 Deg., 12 in. CTC, 1 in. Diameter, 2-1/2 in. Clearance, Oil Rubbed Bronze