Architectural Hardware
- Mfr # 8302-0 US15 4X16
- Zoro # G010052003
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel Plated Clear Coated
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8302-0 US15 4X16
- Zoro #
- G010052003
- UPC #
- 197163240869
- Country of Origin
- Mexico
Details
- Finish
- Satin Nickel Plated Clear Coated
- Material
- Brass or Bronze
Description
Pull Plate, 10 in. CTC, 3/4 in. Diameter, 1-1/2 in. Clearance, 4 in. x 16 in., Satin Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.