Shop IVES
See all product information
Create Account
Architectural Hardware
- Mfr # 8400 US15 8X28 B-CS
- Zoro # G510054781
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel Plated Clear Coated
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8400 US15 8X28 B-CS
- Zoro #
- G510054781
- UPC #
- 197163241675
- Country of Origin
- Mexico
- Finish
- Satin Nickel Plated Clear Coated
- Material
- Brass or Bronze
Description
Kick Plate, 8 in. x 28 in., Four Beveled Edges, Countersunk Holes, Satin Nickel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.