Shop IVES
See all product information
Create Account
Architectural Hardware
- Mfr # 8400 US3 10X46 B-CS
- Zoro # G810055297
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8400 US3 10X46 B-CS
- Zoro #
- G810055297
- UPC #
- 197163241866
- Country of Origin
- Mexico
- Finish
- Bright Brass
- Material
- Brass
Description
Kick Plate, 10 in. x 46 in., Four Beveled Edges, Countersunk Holes, Bright Brass Finish