Shop IVES
See all product information
Create Account
Architectural Hardware
- Mfr # 8400 US3 4X30 B-CS
- Zoro # G410055031
product price:Â
$
79.75
/ea
Key Features
Finish
Bright Brass
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8400 US3 4X30 B-CS
- Zoro #
- G410055031
- UPC #
- 197163241880
- Country of Origin
- Mexico
Details
- Finish
- Bright Brass
- Material
- Brass
Description
Kick Plate, 4 in. x 30 in., Four Beveled Edges, Countersunk Holes, Bright Brass Finish