Shop IVES
See all product information
Create Account
Architectural Hardware
- Mfr # 8400 US32D 18X34 B-NHA
- Zoro # G310047440
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8400 US32D 18X34 B-NHA
- Zoro #
- G310047440
- UPC #
- 197163216611
- Country of Origin
- Mexico
Details
- Finish
- Satin Stainless Steel
- Material
- Stainless Steel
Description
Kick Plate, 18 in. x 34 in., No Mounting Holes, Adhesive, Satin Stainless Steel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.