Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Catch, 3.5 lb., Chrome, 1-3/8 in.L

  • Mfr # 347B26D

  • Zoro # G4313666


product price: $18.39
/ea

Key Features

Catch/Latch Type
Ball
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Brass
Catch/Latch Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347B26D
Zoro #
G4313666
UPC #
-
Country of Origin
United States

Dimensions

Catch/Latch Depth
1/2 in
Catch/Latch Height
1 3/8 in
Catch/Latch Length
1/2"
Catch/Latch Width
1 in
Catch Width
1 in
Strike Height
1 3/8 in
Strike Length
2 1/8 in
Catch Length
1 3/8 in

Details

Catch/Latch Type
Ball
Catch/Latch Opening Action
Pull
Adjustable
NO
Catch/Latch Material
Brass
Catch/Latch Finish
Satin Chrome
Item
Door Catch
Pull Force
3 lb
Ligature Resistant
Yes
Locking/Nonlocking
Non-locking
For Use With
Doors
Material
Brass
Finish
Satin Chrome
Color
Silver
Opening Action
Pull-to-Open
Hardware
Included
Catch Projection
1/2"
Closure Type
Ball
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Door Catch, Ball, Pull, Adjustable No, Non-locking, Catch/Latch Material Brass, Catch/Latch Finish Satin Chrome, Catch/Latch Height 1 3/8 in, Catch/Latch Width 1 in, Catch/Latch Depth 1/2 in, Pull Force 3 lb, Ligature Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.