10in Straight Pull 3/4in Round with 4in x 16in Plate Black Finish

  • Mfr # 83020BLK416

  • Zoro # G015501360


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Black
Length
17.9 in
Width
4.5 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83020BLK416
Zoro #
G015501360
UPC #
194555712461
Country of Origin
China

Dimensions

Length
17.9 in
Width
4.5 in
Depth
2 in

Details

Material
Brass
Finish
Black
Series/Collection
Commercial Series
Color
Black

Description

For more than 120 years IVES has produced a full line of premium-quality building hardware and accessories that delivers application flexibility and superior value. The expansive portfolio includes hinges, pivots, flush bolts, strikes, door trim, pulls, protection plates, lock guards and many other hardware accessories. As the leader in door accessory hardware, IVES provides premium-quality products that are tough, durable and attractive. Available in a full complement of architectural finishes, IVES accessories coordinate seamlessly for a complete, secure, attractive door solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.