Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1in Finger Pulls Pack of 4 Oil Rubbed Bronze Finish, 4PK

  • Mfr # 218B10B

  • Zoro # G315501626


product price: $35.29
/pk 4, $8.82/ea

Key Features

Material
Brass
Finish
Oil Rubbed Bronze
Length
2.5 in
Width
2.5 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218B10B
Zoro #
G315501626
UPC #
44074624854
Country of Origin
China

Dimensions

Length
2.5 in
Width
2.5 in
Depth
0.5 in

Details

Material
Brass
Finish
Oil Rubbed Bronze
Series/Collection
Commercial Series
Color
Oil Rubbed Bronze

Description

For more than 120 years IVES has produced a full line of premium-quality building hardware and accessories that delivers application flexibility and superior value. The expansive portfolio includes hinges, pivots, flush bolts, strikes, door trim, pulls, protection plates, lock guards and many other hardware accessories. As the leader in door accessory hardware, IVES provides premium-quality products that are tough, durable and attractive. Available in a full complement of architectural finishes, IVES accessories coordinate seamlessly for a complete, secure, attractive door solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.