Zoro Homepage

1in Finger Pulls Pack of 4 Satin Chrome Finish, 4PK

  • Mfr # 218B26D

  • Zoro # G415719297


product price: $16.69
/pk 4, $4.17/ea

Key Features

Depth
2.5 in
Color
Satin Chrome
Series/Collection
Commercial Series
Width
3.8 in
Length
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218B26D
Zoro #
G415719297
UPC #
44074223972
Country of Origin
China

Dimensions

Depth
2.5 in
Width
3.8 in
Length
5.3 in

Details

Color
Satin Chrome
Series/Collection
Commercial Series
Material
Brass
Finish
Satin Chrome

Description

For more than 120 years IVES has produced a full line of premium-quality building hardware and accessories that delivers application flexibility and superior value. The expansive portfolio includes hinges, pivots, flush bolts, strikes, door trim, pulls, protection plates, lock guards and many other hardware accessories. As the leader in door accessory hardware, IVES provides premium-quality products that are tough, durable and attractive. Available in a full complement of architectural finishes, IVES accessories coordinate seamlessly for a complete, secure, attractive door solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.