Aluminum Casement Fastener with Multiple Strikes Bright Nickel Finish
Mfr # 066A14
Zoro # G015719307
product price:Â $9.79
/ea
Sold in multiples of 2 for $19.58
Key Features
Height (In.)
1.5 in
Length (In.)
3 in
Finish
Bright Nickel
Width (In.)
1.5 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
066A14
Zoro #
G015719307
UPC #
44074720600
Country of Origin
China
Dimensions
Height (In.)
1.5 in
Length (In.)
3 in
Width (In.)
1.5 in
Details
Finish
Bright Nickel
Material
Aluminum
Color
Bright Nickel
Series
Commercial Series
Description
For more than 120 years IVES has produced a full line of premium-quality building hardware and accessories that delivers application flexibility and superior value. The expansive portfolio includes hinges, pivots, flush bolts, strikes, door trim, pulls, protection plates, lock guards and many other hardware accessories. As the leader in door accessory hardware, IVES provides premium-quality products that are tough, durable and attractive. Available in a full complement of architectural finishes, IVES accessories coordinate seamlessly for a complete, secure, attractive door solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.