Zoro Homepage

Aluminum Single Wardrobe Hook Satin Chrome Finish

  • Mfr # 581A26D

  • Zoro # G715570956


product price: $2.55
/ea
Sold in multiples of 5 for $12.75

Key Features

Material
Aluminum
Hook Finish
Satin Chrome
Depth
1.25 in
Color
Satin Chrome
Hook Base Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581A26D
Zoro #
G715570956
UPC #
194555714076
Country of Origin
China

Dimensions

Depth
1.25 in
Hook Base Width
1.5 in
Overall Length
2 in

Details

Material
Aluminum
Hook Finish
Satin Chrome
Color
Satin Chrome

Description

For more than 120 years IVES has produced a full line of premium-quality building hardware and accessories that delivers application flexibility and superior value. The expansive portfolio includes hinges, pivots, flush bolts, strikes, door trim, pulls, protection plates, lock guards and many other hardware accessories. As the leader in door accessory hardware, IVES provides premium-quality products that are tough, durable and attractive. Available in a full complement of architectural finishes, IVES accessories coordinate seamlessly for a complete, secure, attractive door solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.