Solid Brass UL 190 Degree Door Viewer Black Finish
Mfr # U698BBLK
Zoro # G615501807
product price: $37.79
/eaKey Features
Finish
Black
Material
Solid Brass
Length
1.5 in
Height
1 in
Series
Commercial Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U698BBLK
Zoro #
G615501807
UPC #
194555713734
Country of Origin
China
Dimensions
Length
1.5 in
Height
1 in
Width
1 in
Details
Finish
Black
Material
Solid Brass
Series
Commercial Series
Color
Black
Description
For more than 120 years IVES has produced a full line of premium-quality building hardware and accessories that delivers application flexibility and superior value. The expansive portfolio includes hinges, pivots, flush bolts, strikes, door trim, pulls, protection plates, lock guards and many other hardware accessories. As the leader in door accessory hardware, IVES provides premium-quality products that are tough, durable and attractive. Available in a full complement of architectural finishes, IVES accessories coordinate seamlessly for a complete, secure, attractive door solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.