Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concave Bumper Door Stop, 2-1/2"H x 3/8"W

  • Mfr # WS401/402CCV US26D

  • Zoro # G1894420


product price: $25.39
/ea

Key Features

Finish
Satin Chrome
Height
2 1/2 in
Material
Cast Brass
Width
3/8 in
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS401/402CCV US26D
Zoro #
G1894420
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 1/2 in
Width
3/8 in
Length
2 1/2 in
Base Dia.
2-1/2 in
Overall Width
3/8 in
Overall Height
2 1/2 in
Base Diameter
2 1/2 in

Details

Item
Wall Bumper
Finish
Satin Chrome
Material
Cast Brass
Mounting Type
Wall Mount
Color
Gray
Projection
1 in
Door Opening Adjustment
85 Degrees to 125 Degrees
Features
Vandal-Resistant
Type
Concave
Product Type
Wall Bumper
ANSI/BHMA Finish
Satin Chromium-Plated
Door Opening - Maximum
125 Degrees
Includes Hardware
Hardware Included

Description

Wall Bumper, Mounting Type Wall Mount, Finish Satin Chrome, Color Gray, Base Dia. 2-1/2 in, Projection 1 in, Length 2 1/2 in, Height 2 1/2 in, Width 3/8 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Material Cast Brass, Features Vandal-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.