Door and Butt Hinges
Mfr # 5BB1 4.5X4.5 613 TW8 CON
Zoro # G216521181
product price: $743.99
/ea
Free Shipping & Returns
Key Features
Material
Bronze
Load Capacity
150 lb
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Mounting Style
Full Mortise
Removable Pin
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5BB1 4.5X4.5 613 TW8 CON
Zoro #
G216521181
UPC #
197163238873
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
4 1/2 in
Details
Material
Bronze
Load Capacity
150 lb
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Mounting Style
Full Mortise
Removable Pin
Yes
Standards
ANSI/BHMA A156.17
Features
Standard Weight
UL Fire Rating
UL10C
Bearing Type
Ball
Fire Rating
3 hr
Item
Door Hinges
Description
Door and Butt Hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.