Door Coordinator, Aluminum
Mfr # COR52 US26D
Zoro # G3648770
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Material
Aluminum
Door Thickness (In.)
1 3/4 in
For Use With
Double Door Applications
Includes
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COR52 US26D
Zoro #
G3648770
UPC #
-
Country of Origin
United States
Dimensions
Door Thickness (In.)
1 3/4 in
Overall Length
52 in
Compatible Door Thickness - Maximum
1 3/4 in
Details
Item
Door Coordinator
Finish
Satin Chrome
Material
Aluminum
For Use With
Double Door Applications
Includes
Hardware
Standards
ANSI A156.3 Type 21A, UL Listed
Product Type
Door Coordinator
Compatible Product Type
Closet Doors
Lock Type
Flush-Bolt
Features
Holds the Active Door open until the Trigger Mechanism is Released by the closing of the Inactive Leaf
Description
Door Coordinator,52",Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.