Zoro Homepage

Door Holder, Solid Brass, Silver, 4"H x 1"W

  • Mfr # FS455-4 US26D

  • Zoro # G8222952


product price: $49.49
/ea

Key Features

Mounting Type
Door Mount
Finish
Satin Chrome
Height
4 in
Width
1 in
Base Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS455-4 US26D
Zoro #
G8222952
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
4 in
Width
1 in
Base Diameter
1 in
Base Dia.
1 in
Overall Width
1 in
Overall Height
4 in

Details

Mounting Type
Door Mount
Finish
Satin Chrome
Material
Brass
Projection
1 in
Hardware
Included
Color
Gray
Tip Material
Rubber
Item
Lever Door Holder
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Lever Door Holder, Base Dia. 1 in, Color Gray, Satin Chrome Finish, Material Brass, Projection 1 in, Height 4 in, Width 1 in, Mounting Type Door-Mount, Tip Material Rubber, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.