Door Protection Plate, 10In H x 34In W
Mfr # 8400 US32D 10X34 B-CS
Zoro # G7987594
product price: $66.79
/eaKey Features
Kick Plate Type
Armor
Height
10 in
Width
34 in
Finish
Stainless steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8400 US32D 10X34 B-CS
Zoro #
G7987594
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
34 in
Thickness
0.05 in
Overall Height
10 in
Overall Width
34 in
Details
Kick Plate Type
Armor
Item
Door Kick Plate
Finish
Stainless steel
Material
Stainless Steel
Hardware
Included
Includes Hardware
Hardware Included
Protection Plate Type
Armor
ANSI/BHMA Finish
Unfinished
Features
Designed for Superior Performance Residential, Commercial and UL-Specified Applications, The Plates are the Choice Solution to Ensure that the Door it Protects Holds up, Ultimately Minimizing Labor and Upkeep Costs
Description
Door Kick Plate, Armor, Height 10 in, Width 34 in, Stainless Steel Finish, Material Stainless Steel, Thickness 0.05 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.