Door Pull Plate, Stainless Steel, 15"L x 3.5"W, 1.5" Proj.

  • Mfr # 8302-8 US32D 3.5X15

  • Zoro # G8078734


product price: $74.19
/ea

Key Features

Finish
Stainless steel
Material
Stainless Steel
Length
15 in
Width
3 1/2 in
Projection
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8302-8 US32D 3.5X15
Zoro #
G8078734
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Width
3 1/2 in
Grip Thickness
3/4 in
Overall Width
3 1/2 in
Overall Height
15 in

Details

Finish
Stainless steel
Material
Stainless Steel
Projection
1 1/2 in
Mounting
Surface Mount Screws
Item
Door Pull Plate
Grip Style
Round
Includes
Hardware
Features
Countersunk Mounting Holes
Operation
Hand Pull
Operation Type
Hand Pull
ANSI/BHMA Finish
Satin Stainless Steel
Includes Core
Core Not Included

Description

Door Pull Plate, Material Stainless Steel, Stainless Steel Finish, Width 3 1/2 in, Length 15 in, Mounting Surface Mount Screws, Projection 1 1/2 in, Grip Style Round, Grip Thickness 3/4 in, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.