Door Push Plate, Stainless Steel, 15"L x 3.5"W, 0.050" Proj.
Mfr # 8200 US32D 3.5X15
Zoro # G9679957
product price:Â $26.19
/eaKey Features
Width
3 1/2 in
Material
Stainless Steel
Finish
Stainless steel
Length
15 in
Mounting
Surface Mount Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8200 US32D 3.5X15
Zoro #
G9679957
UPC #
-
Country of Origin
United States
Dimensions
Width
3 1/2 in
Length
15 in
Overall Height
15 in
Overall Width
3 1/2 in
Details
Item
Door Push Plate
Material
Stainless Steel
Finish
Stainless steel
Mounting
Surface Mount Screws
Projection
1/16 in
Includes
Hardware
Grip Style
SG
Features
Countersunk Mounting Holes
Operation
Push
Operation Type
Push
ANSI/BHMA Finish
Satin Stainless Steel
Includes Core
Core Not Included
Description
Door Push Plate, Material Stainless Steel, Stainless Steel Finish, Width 3 1/2 in, Length 15 in, Mounting Surface Mount Screws, Projection 1/16 in, Grip Style SG, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.