Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Stop, 3-1/2"H x 2"W

  • Mfr # FS40 US26D

  • Zoro # G1597666


product price: $61.99
/ea

Key Features

Finish
Satin Chrome
Height
3 1/2 in
Material
Brass
Width
2 in
Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS40 US26D
Zoro #
G1597666
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
3 1/2 in
Width
2 in
Length
3 1/2 in

Details

Item
Automatic Door Holder
Finish
Satin Chrome
Material
Brass
Mounting Type
Floor Mount
Color
Gray
Projection
1 1/2 in
Door Opening Adjustment
85 Degrees to 125 Degrees
Features
Holder Position On Door is Adjustable
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included

Description

Automatic Door Holder, Satin Chrome Finish, Material Brass, Color Gray, Magnetic Strength Not Applicable, Mounting Type Floor Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.