Door Stop, 3-3/4"H x 1-1/16"W
Mfr # FS446 US26D
Zoro # G1597648
product price: $45.89
/eaKey Features
Finish
Satin Chrome
Height
3 3/4 in
Material
Brass
Width
1 1/16 in
Length
2 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS446 US26D
Zoro #
G1597648
UPC #
-
Country of Origin
Mexico
Dimensions
Height
3 3/4 in
Width
1 1/16 in
Length
2 1/2 in
Base Dia.
2-1/2 in
Base Diameter
2 1/16 in
Details
Item
Hook-Style Door Holder
Finish
Satin Chrome
Material
Brass
Mounting Type
Floor Mount
Color
Gray
Door Opening Adjustment
85 Degrees to 125 Degrees
Projection
1 1/16 in
Features
For Interior or Exterior Use
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Description
Hook-Style Door Holder, Satin Chrome Finish, Material Brass, Color Gray, Base Dia. 2-1/2 in, Magnetic Strength Not Applicable, Mounting Type Floor Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.