Zoro Homepage

Door Stop, Brass, Silver, 2-1/4"H x 2-1/4"W

  • Mfr # WS443 US26D

  • Zoro # G8129834


product price: $44.19
/ea

Key Features

Finish
Satin Chrome
Height
2 1/4 in
Material
Cast Brass
Width
2 1/4 in
Length
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS443 US26D
Zoro #
G8129834
UPC #
-
Country of Origin
China

Dimensions

Height
2 1/4 in
Width
2 1/4 in
Length
3 11/16 in
Base Dia.
2-1/4 in
Overall Width
2 1/4 in
Overall Height
2 1/4 in
Base Diameter
2 1/4 in

Details

Item
Door Stop
Finish
Satin Chrome
Material
Cast Brass
Mounting Style
Surface
Mounting Type
Wall Mount
Color
Black
Tip Material
Rubber
Door Opening Adjustment
50 Degrees to 100 Degrees
Hardware
Included
Projection
3 11/16 in
Features
For Interior or Exterior Use
Product Type
Door Stop
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Door Opening - Maximum
100 Degrees

Description

Door Stop, Mounting Type Wall Mount, Finish Satin Chrome, Color Black, Base Dia. 2-1/4 in, Projection 3 11/16 in, Length 3 11/16 in, Height 2 1/4 in, Width 2 1/4 in, Door Opening Adjustment 50 Degrees to 100 Degrees , Mounting Style Surface, Material Cast Brass, Tip Material Rubber, Hardware Included, Features For Interior or Exterior Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.