Zoro Homepage

Door Stop, Cast Brass, Silver, 3-11/16"H x 3"W

  • Mfr # WS45 US26D

  • Zoro # G3930398


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Height
3 11/16 in
Material
Brass
Width
3 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS45 US26D
Zoro #
G3930398
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 11/16 in
Width
3 in
Length
3 in
Base Dia.
2-3/8 in
Base Diameter
3 in

Details

Item
Automatic Door Holder
Finish
Satin Chrome
Material
Brass
Mounting Style
Screw-In
Mounting Type
Wall Mount
Color
Gray
Tip Material
Rubber
Projection
2 in
Door Opening Adjustment
85 Degrees to 125 Degrees
Hardware
Included
Features
Strike is Adjustable 45 Degrees Left or Right
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Automatic Door Holder, Satin Chrome Finish, Material Brass, Color Gray, Base Dia. 2-3/8 in, Magnetic Strength Not Applicable, Mounting Type Screw In, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.