Door Stop, Stainless Steel, Silver, 2-1/2"H x 2-1/2"W, Length: 1 in
Mfr # WS406/407CVX US32D
Zoro # G0101775
product price:Â $4.79
/ea
Sold in multiples of 2 for $9.58
Key Features
Finish
Satin Stainless Steel
Height
2 1/2 in
Material
Stainless Steel
Width
2 1/2 in
Length
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS406/407CVX US32D
Zoro #
G0101775
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
2 1/2 in
Width
2 1/2 in
Length
1 in
Base Dia.
2-1/2 in
Overall Width
2 1/2 in
Base Diameter
2 1/2 in
Overall Height
2 1/2 in
Details
Item
Wall Bumper
Finish
Satin Stainless Steel
Material
Stainless Steel
Mounting Style
Surface
Mounting Type
Wall Mount
Color
Gray
Door Opening Adjustment
50 Degrees to 100 Degrees
Tip Material
Rubber
Projection
1 in
Hardware
Included
Features
Vandal-Resistant
Type
Convex
Product Type
Wall Bumper
Door Opening - Maximum
100 Degrees
ANSI/BHMA Finish
Satin Stainless Steel
Includes Hardware
Hardware Included
Description
Wall Bumper, Mounting Type Wall Mount, Finish Satin Stainless Steel, Color Gray, Base Dia. 2-1/2 in, Projection 1 in, Length 1 in, Height 2 1/2 in, Width 2 1/2 in, Door Opening Adjustment 50 Degrees to 100 Degrees , Mounting Style Surface, Material Stainless Steel, Tip Material Rubber, Hardware Included, Features Vandal-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.