Exit Device Trim, Dummy Pull Type, Silver
Mfr # VR910-DT US32D
Zoro # G3951138
product price: $277.99
/ea
Free Shipping & Returns
Key Features
Type
Trim
Series
VR900
Door Handing
Non-handed
Finish
Satin Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VR910-DT US32D
Zoro #
G3951138
UPC #
-
Country of Origin
Mexico
Dimensions
For Door Thickness
1 3/4 in
Overall Length
11 in
Fits Stile Width
4 in
Overall Width
5 1/4 in
Door Thickness - Maximum
1 3/4 in
Length - Maximum
11 in
Description
Dummy Pull, Mechanical Exit Device Trim, Standard Duty, Door Handing Non-Handed, VR900 Series, Fire Rated Yes, Color Silver, Satin Stainless Steel Finish, Fits Stile Width 4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 11 in, Overall Width 5 1/4 in, Grade 1, ADA Compliant No, Style Thru-Bolt, Features Vandal-Resistant, Cylinder No, Includes Hardware, Rating 1, Type Trim, Fire Rating - Door Hardware 3 hr, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.