Shop IVES
See all product information
Create Account
Exit Device Trim
- Mfr # VR810-NL RHR US32D
- Zoro # G110050343
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Material
Stainless Steel
Color
Satin Stainless Steel
Fire Rated
No
Application
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VR810-NL RHR US32D
- Zoro #
- G110050343
- UPC #
- 197163243440
- Country of Origin
- Mexico
- Finish
- Satin Stainless Steel
- Material
- Stainless Steel
- Color
- Satin Stainless Steel
- Fire Rated
- No
- Application
- Exit Device Trim
- Includes
- Exit Device Trim
- Door Handing
- RHR
- For Use With
- Ives Exit Device Trim
Description
Vandal Resistant Nightlatch Trim, Use with Falcon XX, 18 and 25 Series Rim Devices, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.