FB457 Manual Flush Bolt - Metal Doors, Bright Polished Chrome
Mfr # FB457-12 US26
Zoro # G111846518
product price: $50.55
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB457-12 US26
Zoro #
G111846518
UPC #
44074126853
Country of Origin
United States
Description
FB457 Top or bottom boltsWhen the active door is opened, the lever can be moved to the up' position, retracting the bolt and allowing the inactive leaf to be opened. When the inactive leaf is closed, the lever can be moved to the down' position, projecting the bolt into the strike and securely locking the inactive leafSimplified installation in metal frames. Round bolt head requires only a punched hole. Use of strike optional. Special design of guide and flat sided bolt tip to prevent bolt rotation.Non-handedBolt tip 1/2'' diameterBolt throw is 3/4'' with a 7/8'' vertical adjustmentBolt backset is 3/4''Standard rod length is 12'', which is measured from the center of the flush bolt body to the bolt tipCertificationsMeets ANSI A156.16 TL04261UL Listed, 3 hour fire doors 8'0'' x 10'0''. Fire rated openings require top and bottom bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.