FB458 Manual Flush Bolt - Metal Doors, Oil Rubbed Dark Bronze
Mfr # FB458-12 US10B
Zoro # G811846504
product price: $37.19
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB458-12 US10B
Zoro #
G811846504
UPC #
44074127447
Country of Origin
United States
Description
FB458Manual Flush BoltFeatures:When the active door is opened, the lever can be moved to the up' position, retracting the bolt and allowing the inactive leaf to be opened. When the inactive leaf is closed, the lever can be moved to the down' position, projecting the bolt into the strike and securely locking the inactive leaf.Simplified installation in metal frames. Round bolt head requires only a punched hole. Use of strike optional. Special design of guide and flat sided bolt tip to prevent bolt rotation.Non-handedBolt tip 1/2'' diameterBolt throw is 3/4'' with a 7/8'' vertical adjustmentBolt backset is 3/4''Standard rod length is 12'', which is measured from the center of the flush bolt body to the bolt tipCertifications:Meets ANSI A156.16, L04261UL Listed 3 Hour fire doors 8'0'' X 10'0''. Fire rated openings require top and bottom bolt.Mounting:8 32 X 1'' FPHMSAvailable Options:Optional rod lengths available for top bolt only on non-fire rated openings 18'', 24'' for fire rated doors with AHJ approval, 36'' and 48'' for non-fire rated doorsDP1 and DP2 dust proof strikeSpecifications: Body size:1'' x 6 3/4'' x 1 1/8''Width X Length X Depth Guide Size:1'' x 2'' x 5/64''Width X Length X Thickness Strike size:15/16'' x 2 1/4'' x 5/64''Width X Length X ThicknessFinishes:609 - Satin Brass Blackened605 - Bright Brass625 - Bright Chrome613 - Oil Rubbed Bronze612 - Satin Bronze626 - Satin Chrome619 - Satin Nickel622 - Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.