Flush Bottom Bolt, SS, for Metal Doors
Mfr # FB31B-12-MD US32D
Zoro # G8489578
product price: $98.79
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Length
12 in
Height
6 3/4 in
Operation Type
Wave-to-Open
For Use With
Metal Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FB31B-12-MD US32D
Zoro #
G8489578
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Height
6 3/4 in
Width
1 in
Throw Size
3/4 in
Bolt Length
12 in
Overall Width
1 in
Overall Height
6 3/4 in
Overall Length
2 in
Details
Item
Door Bolt
Material
Stainless Steel
Operation Type
Wave-to-Open
For Use With
Metal Doors
Holes per Leaf
2
Product Type
Flush Bolt
ANSI/BHMA Finish
Satin Stainless Steel
Number of Holes per Leaf
2
Description
Door Bolt, Operation Type Wave-to-Open, Material Stainless Steel, Length 12 in, Width 1 in, Height 6 3/4 in, Bolt Length 12 in, Throw Size 3/4 in, Holes per Leaf 2, For Use With Metal Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.