Zoro Homepage

Flush Top Bolt, SS, for Metal Doors

  • Mfr # FB31T-12-MD US32D

  • Zoro # G8489410


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Width
1 in
Holes per Leaf
2
Operation Type
Wave-to-Open
Bolt Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB31T-12-MD US32D
Zoro #
G8489410
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1 in
Bolt Length
12 in
Throw Size
3/4 in
Length
12 in
Height
6 3/4 in
Overall Length
2 in
Overall Height
6 3/4 in
Overall Width
1 in

Details

Item
Door Bolt
Material
Stainless Steel
Holes per Leaf
2
Operation Type
Wave-to-Open
For Use With
Metal Doors
Product Type
Flush Bolt
Number of Holes per Leaf
2
ANSI/BHMA Finish
Satin Stainless Steel

Description

Door Bolt, Operation Type Wave-to-Open, Material Stainless Steel, Length 12 in, Width 1 in, Height 6 3/4 in, Bolt Length 12 in, Throw Size 3/4 in, Holes per Leaf 2, For Use With Metal Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.