Hands-Free Foot Pull
Mfr # FP100 630
Zoro # G4428438
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Projection
3 1/8 in
Overall Width
5 in
Operation Type
Foot Pull
Includes Core
Core Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FP100 630
Zoro #
G4428438
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5 in
Overall Height
2 3/4 in
Details
Material
Stainless Steel
Projection
3 1/8 in
Item
Door Pull
Operation Type
Foot Pull
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Stainless Steel
Description
Door Pull, Material Stainless Steel, Projection 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.