Zoro Homepage

Ives Architectural Hardware

  • Mfr # 9190HD-33-0 US32D NS

  • Zoro # G810047605


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9190HD-33-0 US32D NS
Zoro #
G810047605
UPC #
197163242580
Country of Origin
Mexico

Details

Finish
Satin Stainless Steel
Material
Stainless Steel

Description

Push/Pull Combo, 33 in. CTC Push, 10 in. CTC Pull, Type NS Mounting, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.