Offset Door Pull, 90 Deg., 12in CTC, 1in Diameter, 2-1/2in Clearance, Type O Mounting, Satin Chrome

  • Mfr # 8190HD-2 US26D O

  • Zoro # G216475590


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Material
Brass or Bronze
Color
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8190HD-2 US26D O
Zoro #
G216475590
UPC #
197163370023
Country of Origin
Japan

Details

Finish
Satin Chrome
Item
Door Pulls, Push and Pull Plates
Material
Brass or Bronze
Color
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.