Piano Hinge, Stainless Steel, Screw-On Mounting, 1 3/4 in Leaf W x 83 in Leaf H, Stainless Steel

  • Mfr # 711HT US32D 83IN
  • Zoro # G3951180
product price: 
$
746.99
/ea
Free Shipping & Returns

Key Features

Corners
Square
Door Leaf Height
83 in
Door Leaf Thickness
3.5 in
Door Leaf Width
1 3/4 in
Finish
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
711HT US32D 83IN
Zoro #
G3951180
UPC #
-
Country of Origin
Canada
Corners
Square
Finish
Stainless Steel
Holes per Leaf
5
Load Capacity
600 lb
Material
Stainless Steel
Mounting
Screw-On
Orientation
Non Handed
Range of Motion
180 Degrees
Features
48" Maximum Door Width; Swing Clear Edge Guard
Item
Piano Hinge
Pin Material
Stainless Steel
Ligature Resistant
Yes
Color
Silver
Bearing Type
Pin
Holes
With
Hardware
Yes
Pin Type
Barrel
UL Fire Rating
UL10C
Standards
ANSI 156.26 Grade 1
Hand Orientation
Non-Handed
Number of Holes per Leaf
5
ANSI/BHMA Finish
Satin Stainless Steel
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Included
Fire Rating
3 hr
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Door Leaf Height
83 in
Door Leaf Thickness
3.5 in
Door Leaf Width
1 3/4 in
Pin Dia.
1/4 in
Required Door Thickness
1-5/8 in to 1-3/4 in
Frame Leaf Length
3-1/2 in
Frame Leaf Height
83 in
Frame Leaf Width
1-3/4 in
Width
4 in
Door Thickness
1-5/8 in to 1-3/4 in
Door Leaf Length
3 1/2 in
Leaf Thickness
0.075 in
Height
83 in
Frame Leaf Thickness
0.075 in
Overall Knuckle Height
83 in
Overall Width
4 in
Pin Diameter
1/4 in

Description

Piano Hinge, Ligature Resistant Yes, Stainless Steel Material, 180 Degrees Range of Motion, Stainless Steel Finish, 600 lb Load Capacity, 83 in Overall Knuckle Height, 83 in Door Leaf Height, 83 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 3.5 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, 1-5/8 in to 1-3/4 in Required Door Thickness, Yes Hardware, 5 Holes per Leaf, Screw-On Mounting, 1/4 in Pin Dia., Stainless Steel Pin Material, Barrel Pin Type

Ratings & reviews