Pivot Hinge, Brass, Full Mortise Mounting, 1 1/8 in Leaf W x 4 3/4 in Leaf H, Satin Chrome Plated

  • Mfr # 7215 SET LH US26D

  • Zoro # G3986355


product price:  $405.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Satin Chrome Plated
Load Capacity
500 lb
Ligature Resistant
No
Range of Motion
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7215 SET LH US26D
Zoro #
G3986355
UPC #
-
Country of Origin
United States

Dimensions

Frame Leaf Width
1 1/8 in
Frame Leaf Height
4 3/4 in
Frame Leaf Thickness
0.375 in
Door Leaf Width
1 1/8 in
Door Leaf Height
4 3/4 in
Door Leaf Thickness
0.375 in
Required Door Thickness
1 3/4 in
Pin Dia.
1/2 in
Pin Diameter
1/2 in

Details

Item
Pivot Hinge
Material
Brass
Finish
Satin Chrome Plated
Load Capacity
500 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Left Hand
Mounting
Full Mortise
Bearing Type
Sleeve
Holes per Leaf
4
Pin Type
Nonremovable
Features
Locking
Hardware
Included
Pin Material
Brass
Corners
Square
Standards
ANSI A156.4
Holes
With
Range of Motion - Maximum
180 Degrees
Includes Holes
Holes Included
Number of Holes per Leaf
4
Corner Type
Square
Mounting Style
Offset
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included

Description

Pivot Hinge, Brass Material, Satin Chrome Finish, 500 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, 0.375 in Door Leaf Thickness, 0.375 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Sleeve Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 1/2 in Pin Dia., Brass Pin Material, Nonremovable Pin Type, ANSI A156.4 Standards, Door Leaf Height 4 3/4 in, Door Leaf Width 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.