Pivot Hinge, Cast Brass, Center Hung Mounting, 1 1/4 in Leaf W x 1 5/8 in Leaf H

  • Mfr # 7253 SET US26D

  • Zoro # G3986398


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Brass
Finish
Satin Chrome Plated
Load Capacity
300 lb
Ligature Resistant
No
Range of Motion
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7253 SET US26D
Zoro #
G3986398
UPC #
-
Country of Origin
United States

Dimensions

Frame Leaf Width
1 1/4 in
Frame Leaf Height
1 5/8 in
Frame Leaf Thickness
0.375 in
Door Leaf Width
1 1/4 in
Door Leaf Height
1 5/8 in
Door Leaf Thickness
0.375 in
Required Door Thickness
1 3/4 in
Pin Dia.
1/2 in
Pin Diameter
1/2 in

Details

Item
Pivot Hinge
Material
Cast Brass
Finish
Satin Chrome Plated
Load Capacity
300 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Non Handed
Mounting
Center Hung
Bearing Type
Sleeve
Holes per Leaf
3
Corners
Square
Standards
ANSI A156.4
Pin Material
Brass
Features
Locking
Holes
With
Pin Type
Nonremovable
Hardware
Included
Range of Motion - Maximum
180 Degrees
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Number of Holes per Leaf
3
Mounting Style
Center Hung
Corner Type
Square
Includes Holes
Holes Included

Description

Pivot Hinge, Cast Brass Material, Satin Chrome Finish, 300 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 0.375 in Door Leaf Thickness, 0.375 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Sleeve Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, 1/2 in Pin Dia., Brass Pin Material, Nonremovable Pin Type, ANSI A156.4 Standards, Door Leaf Height 1 5/8 in, Door Leaf Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.