Pull Plate, 10in CTC, 3/4in Diameter, 1-1/2in Clearance, 4in x 16in, Bright Brass

  • Mfr # 8302-0 US3 4x16

  • Zoro # G916475487


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Finish
Bright Brass
Material
Brass
Color
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8302-0 US3 4x16
Zoro #
G916475487
UPC #
197163370658
Country of Origin
Japan

Details

Door Handing
Non-Handed
Finish
Bright Brass
Item
Door Pulls, Push and Pull Plates
Material
Brass
Color
Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.