
Pull Plate, 5-in CTC, 1-3/16-in Projection, 4-in x 16-in, Satin Stainless Steel
Mfr # 8311-5 US32D 4X16
Zoro # G109957998
product price:Â $82.29
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless
Material
Stainless Steel
Length
17 in
Width
4 in
Type
Door Pulls, Push and Pull Plates
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8311-5 US32D 4X16
Zoro #
G109957998
UPC #
197163153435
Country of Origin
United States
Dimensions
Length
17 in
Width
4 in
Depth
2.5 in
Details
Finish
Satin Stainless
Material
Stainless Steel
Type
Door Pulls, Push and Pull Plates
Description
Pull Plate, 5-in CTC, 1-3/16-in Projection, 4-in x 16-in, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.