Pull Plate, 8-in CTC, 1-in Flattened 1/2 Rnd, 1-1/2-in Clearance, 4-in x 16-in, Stn Stainless Steel
- Mfr # 8305-8 US32D 4X16
- Zoro # G609957993
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless
Material
Stainless Steel
Length
17 in
Width
4 in
Type
Door Pulls, Push and Pull Plates
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8305-8 US32D 4X16
- Zoro #
- G609957993
- UPC #
- 197163153442
- Country of Origin
- United States
- Finish
- Satin Stainless
- Material
- Stainless Steel
- Type
- Door Pulls, Push and Pull Plates
Dimensions
- Length
- 17 in
- Width
- 4 in
- Depth
- 2.5 in
Description
Pull Plate, 8-in CTC, 1-in Flattened 1/2 Round, 1-1/2-in Clearance, 4-in x 16-in, Stn Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.