
Pull Plate, 8-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Bright Brass
Mfr # 8302-8 US3 4X16
Zoro # G709957992
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Brass
Material
Brass
Length
17 in
Width
4 in
Type
Door Pulls, Push and Pull Plates
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8302-8 US3 4X16
Zoro #
G709957992
UPC #
197163153480
Country of Origin
United States
Dimensions
Length
17 in
Width
4 in
Depth
2.5 in
Details
Finish
Bright Brass
Material
Brass
Type
Door Pulls, Push and Pull Plates
Description
Pull Plate, 8-in CTC, 3/4-in Diameter, 1-1/2-in Clearance, 4-in x 16-in, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.